Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2152AL Hubbell Plugs & Receptacles, RECEP 15A 120V STYLELINE DUPLEX ALMD
MFG Item Number
HBL2152AL
HBL2152AL Hubbell Plugs & Receptacles, RECEP 15A 120V STYLELINE DUPLEX ALMD
MFG Item Number
HBL2152AL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
RECEP 15A 120V STYLELINE DUPLEX ALMD
Specifications
Specifications
| Manufacturer Part Number |
HBL2152AL |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
RECEP 15A 120V STYLELINE DUPLEX ALMD |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Almond |
| Isolated Ground |
No |
| Illuminated |
No |
| Approvals |
CSA, UL |
| Comments |
Heavy Duty |
| Net Weight |
0 lbs |
| Gross Weight |
0.4 lbs |
HBL2152AL
Hubbell Plugs & Receptacles