Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL21CM414B
Hubbell Plugs & Receptacles
H/LOCK CONN, 3P4W, 30A 600V, CM
MFG Item Number
HBL21CM414B
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
H/LOCK CONN, 3P4W, 30A 600V, CM
Specifications
Specifications
| Manufacturer Part Number |
HBL21CM414B |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
H/LOCK CONN, 3P4W, 30A 600V, CM VERSION |
| Current Rating |
20 A, 30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
1.1 lbs |
| Gross Weight |
1.1 lbs |
HBL21CM414B
Hubbell Plugs & Receptacles