HBL22
Hubbell Switches, TOGGLE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL22

Hubbell Switches, TOGGLE Series

HBL22

Hubbell Switches, TOGGLE Series
PANEL SW, DPDT, SCREW TERM
MFG Item Number
HBL22
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TOGGLE Series
Item #
HBL22
PANEL SW, DPDT, SCREW TERM

TOGGLE Series Information

  • Heavy Duty Panel Mount Switches
  • Brass Bat Toggle Style
  • Impact Resistant Thermoplastic Body

Specifications

Specifications
Manufacturer Part Number HBL22
Manufacturer Hubbell
Product Series TOGGLE
Family Series Hubbell Switches, TOGGLE Series
Description PANEL SW, DPDT, SCREW TERM
Hole Size 0.5 "
Bushing Size 15/32 x 0.32 "
Actuator Type Bat
Contacts DPST
Circuit Configuration ON-OFF
Terminal Type Screw
Material Nickel Plated Brass
Color Metallic
Illuminated No
Approvals UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs