Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2271 Hubbell Plugs & Receptacles, ADAPTER, NEMA 5-15P TO NEMA L5-15R
HBL2271 Hubbell Plugs & Receptacles, ADAPTER, NEMA 5-15P TO NEMA L5-15R
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
ADAPTER, NEMA 5-15P TO NEMA L5-15R
Specifications
Specifications
| Manufacturer Part Number |
HBL2271 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
ADAPTER, NEMA 5-15P TO NEMA L5-15R |
| Current Rating |
15 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
5-15R |
| Color |
White |
| Approvals |
CSA, UL |
| Comments |
Straight Blade Male to Locking Female |
| Net Weight |
0.23 lbs |
| Gross Weight |
0.25 lbs |
HBL2271
Hubbell Plugs & Receptacles