Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL22CM427 Hubbell Plugs & Receptacles, H/LOCK RCPT FLG MTG, 3P4W, 30A 600V
MFG Item Number
HBL22CM427
HBL22CM427 Hubbell Plugs & Receptacles, H/LOCK RCPT FLG MTG, 3P4W, 30A 600V
MFG Item Number
HBL22CM427
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
H/LOCK RCPT FLG MTG, 3P4W, 30A 600V
Specifications
Specifications
| Manufacturer Part Number |
HBL22CM427 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
H/LOCK RCPT FLG MTG, 3P4W, 30A 600V |
| Current Rating |
20 A, 30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
Yes |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Approvals |
CSA, UL |
| Net Weight |
2.3 lbs |
| Gross Weight |
2.3 lbs |
HBL22CM427
Hubbell Plugs & Receptacles