HBL23120A

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL23120A

RoboteQ AGVs, HBL23xx Series

HBL23120A

RoboteQ AGVs, HBL23xx Series
Brushless DC Motor Controller, Dual
MFG Item Number
HBL23120A
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

AGVs, HBL23xx Series
Item #
HBL23120A
Brushless DC Motor Controller, Dual

HBL23xx Series Information

High Performance Brushless DC Motor Controller with USB, and CAN Interface

  • USB, RS232, 0‑5V Analog, or Pulse (RC radio) command modes
  • CAN bus interface up to 1Mbit/s
  • Auto switch between USB, RS232, Analog, or Pulse based on user‑defined priority
  • Built‑in dual 3‑phase high‑power drivers for two brushless DC motor at up to 75A
  • Orderable in single channel 150A version (A‑version only)
  • Available in 60V and 96V versions
  • Trapezoidal switching based on Hall Sensor position information
  • Advanced Operating mode (A‑version only)
‑ Trapezoidal Sensorless
‑ Sinusoidal with Encoders
‑ Sinusoidal with Hall Sensors
Roboteq's HBL23xx is a high‑power, dual channel controller for hall‑sensor equipped Brushless DC motors. The controller uses the position information from the sensors to sequence power on the motors' 3 windings in order to generate smooth continuous rotation. The controller also uses the Hall sensor and/or Encoder information to compute speed and measure traveled distance inside a 32‑bit counter. The motors may be operated in open or closed loop speed mode. The HBL23xx features several Analog, Pulse and Digital I/Os which can be
remapped as command or feedback inputs, limit switches, or many other function. The HBL23xx accepts commands received from an RC radio, Analog Joystick, wireless modem, or microcomputer. For mobile robot applications, the controller's two motor channels can either be operated independently or mixed to move and steer a vehicle. Using CAN bus, up to 127 controllers can be networked at up to 1Mbit/s on a single twisted pair.

Specifications

Specifications
Product Series HBL23xx
Manufacturer Part Number HBL23120A
Manufacturer RoboteQ
Family Series RoboteQ AGVs, HBL23xx Series
Description Brushless DC Motor Controller, Dual Channel, 2 x 40A, 120V, USB, CAN, Trapezoidal/Sinusoidal, FOC, 19
Motor Type Brushless DC
Max Voltage 120 V
Number of Channels 2
Max Current per Channel 40 A
Electrical Connection Wires
Field Oriented Control Yes
Communication CANbus, RS232, USB
Cooling Heatsink Extrusion
Net Weight 0 lbs
Gross Weight 0 lbs