Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL2320
Hubbell Plugs & Receptacles
LKG RCPT, 20A 250V, L6-20R, BK
Description
Plugs & Receptacles, Series
LKG RCPT, 20A 250V, L6-20R, BK
Specifications
Specifications
| Manufacturer Part Number |
HBL2320 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG RCPT, 20A 250V, L6-20R, BK |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L6-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL2320
Hubbell Plugs & Receptacles