Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL2331S
Hubbell Plugs & Receptacles
LKG S/SHRD PLUG, 20A 277V, L7-20P,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG S/SHRD PLUG, 20A 277V, L7-20P,
Specifications
Specifications
| Manufacturer Part Number |
HBL2331S |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG S/SHRD PLUG, 20A 277V, L7-20P, B/W |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L7-20P |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Black, White |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
HBL2331S
Hubbell Plugs & Receptacles