HBL2400B10IV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL2400B10IV

Hubbell Raceways, HBL Series

HBL2400B10IV

Hubbell Raceways, HBL Series
RACEWAY, 10ft. BASE HBL2400, IV
MFG Item Number
HBL2400B10IV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Raceways, HBL Series
Item #
HBL2400B10IV
RACEWAY, 10ft. BASE HBL2400, IV

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL2400B10IV
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Description RACEWAY, 10ft. BASE HBL2400, IV
Cover Raceway Only
Length 10 '
Material Metallic
Color Ivory
Nominal Height 0.83 "
Nominal Width 1.91 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.45 lbs