Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2400DTFIV
Hubbell Raceways, HBL Series
RACEWAY, DIV TRANS, H TO WM,
MFG Item Number
HBL2400DTFIV
This item cannot be canceled or returned
Description
RACEWAY, DIV TRANS, H TO WM,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2400DTFIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, DIV TRANS, H TO WM, HBL2400D |
| Type |
Transition Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBL2400DTFIV
Hubbell Raceways, HBL Series