Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2400TFIV
Hubbell Raceways, HBL Series
RACECEWAY, TRANS, H TO WM, HBL2400
MFG Item Number
HBL2400TFIV
This item cannot be canceled or returned
Description
RACECEWAY, TRANS, H TO WM, HBL2400
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2400TFIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACECEWAY, TRANS, H TO WM, HBL2400 |
| Type |
Transition Fitting |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.15 lbs |
| Gross Weight |
0.15 lbs |
HBL2400TFIV
Hubbell Raceways, HBL Series