Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2411IV
Hubbell Raceways, HBL Series
RACEWAY, 90 FLAT EL, HBL2400
MFG Item Number
HBL2411IV
This item cannot be canceled or returned
Description
RACEWAY, 90 FLAT EL, HBL2400
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2411IV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, 90 FLAT EL, HBL2400 |
| Type |
90 ° Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.7 lbs |
HBL2411IV
Hubbell Raceways, HBL Series