Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL2411SW
Hubbell Plugs & Receptacles
LKG WT S/SHRD PLG, 20A125/250V,
MFG Item Number
HBL2411SW
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG WT S/SHRD PLG, 20A125/250V,
Specifications
Specifications
| Manufacturer Part Number |
HBL2411SW |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG WT S/SHRD PLG, 20A125/250V, L14-20P |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L14-20P |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.7 lbs |
| Gross Weight |
0.85 lbs |
HBL2411SW
Hubbell Plugs & Receptacles