Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL2420REDIV
Hubbell Raceways, HBL Series
RACEWAY, RED FTG, HBL2400-HBL2000
MFG Item Number
HBL2420REDIV
This item cannot be canceled or returned
Description
RACEWAY, RED FTG, HBL2400-HBL2000
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL2420REDIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, RED FTG, HBL2400-HBL2000 |
| Type |
End Reducing Connector |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |
HBL2420REDIV
Hubbell Raceways, HBL Series