Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL24312
Hubbell Plugs & Receptacles
H/LOCK PLUG, 20A 125V, EXP PROOF
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
H/LOCK PLUG, 20A 125V, EXP PROOF
Specifications
Specifications
| Manufacturer Part Number |
HBL24312 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
H/LOCK PLUG, 20A 125V, EXP PROOF |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| Watertight |
No |
| Isolated Ground |
No |
| Approvals |
UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
HBL24312
Hubbell Plugs & Receptacles