Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2436 Hubbell Plugs & Receptacles, LKG FLG-RCPT, 20A 3P 480V, L16-20R,
HBL2436 Hubbell Plugs & Receptacles, LKG FLG-RCPT, 20A 3P 480V, L16-20R,
Description
Plugs & Receptacles, Series
LKG FLG-RCPT, 20A 3P 480V, L16-20R,
Specifications
Specifications
| Manufacturer Part Number |
HBL2436 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG FLG-RCPT, 20A 3P 480V, L16-20R, WH |
| Current Rating |
20 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Flanged Outlet |
| NEMA Configuration |
L16-20R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
White |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.26 lbs |
HBL2436
Hubbell Plugs & Receptacles