Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL24GB512GYTR Bryant Electric Power Strips, PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY
MFG Item Number
HBL24GB512GYTR
HBL24GB512GYTR Bryant Electric Power Strips, PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY
MFG Item Number
HBL24GB512GYTR
This item cannot be canceled or returned
Description
PLUGTRAK TAMPER RESIST 20A 5FT STEEL GRY
Specifications
Specifications
| Manufacturer Part Number |
HBL24GB512GYTR |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Power Strips |
| Description |
Hubbell Wiring Device Kellems, PlugTrak, Steel, Tamper Resistant, 20A125V, 5' Length, Gray |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Circuit Breaker |
20 A |
| Receptacle Spacing |
12 " |
| Number of Outlets |
5 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Special Properties |
Tamper Resistant |
| Approvals |
CSA, UL |
| Comments |
Circuits: Single |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
HBL24GB512GYTR
Bryant Electric Power Strips