Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL24GBA618IV Bryant Electric Power Strips, PLUGTRAK, 20A, 2 CIRC, 4 RCPT, 6', IVORY
MFG Item Number
HBL24GBA618IV
HBL24GBA618IV Bryant Electric Power Strips, PLUGTRAK, 20A, 2 CIRC, 4 RCPT, 6', IVORY
MFG Item Number
HBL24GBA618IV
This item cannot be canceled or returned
Description
PLUGTRAK, 20A, 2 CIRC, 4 RCPT, 6', IVORY
Specifications
Specifications
| Manufacturer Part Number |
HBL24GBA618IV |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Power Strips |
| Description |
Hubbell Wiring Device Kellems, Metal PlugTrak, 20A 125V, 2 Circuit, 4Receptacle, 6' Length, Ivory |
| Nominal Input Voltage |
120 VAC |
| Type |
Power Strip |
| Frequency |
60 Hz |
| Circuit Breaker |
20 A |
| Receptacle Spacing |
18 " |
| Number of Outlets |
4 |
| Telephone Protection |
No |
| Cable Protection |
No |
| Network Protection |
No |
| EMI/RFI Filtering |
No |
| Approvals |
CSA, UL |
| Comments |
Circuits: Two |
| Net Weight |
4.1 lbs |
| Gross Weight |
4.1 lbs |
HBL24GBA618IV
Bryant Electric Power Strips