Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL25515
Hubbell Plugs & Receptacles
PLUG, MOBILE X-RAY, 2P3W, 50A 250V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG, MOBILE X-RAY, 2P3W, 50A 250V,
Specifications
Specifications
| Manufacturer Part Number |
HBL25515 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PLUG, MOBILE X-RAY, 2P3W, 50A 250V, EPOXY |
| Current Rating |
50 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
2.85 lbs |
| Gross Weight |
2.85 lbs |
HBL25515
Hubbell Plugs & Receptacles