Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL25605
Hubbell Plugs & Receptacles
H/LOCK RCPT, 2P3W, 60A 250V, X-RAY,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
H/LOCK RCPT, 2P3W, 60A 250V, X-RAY,
Specifications
Specifications
| Manufacturer Part Number |
HBL25605 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
H/LOCK RCPT, 2P3W, 60A 250V, X-RAY, SS |
| Current Rating |
60 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
5.25 lbs |
| Gross Weight |
5.25 lbs |
HBL25605
Hubbell Plugs & Receptacles