Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL25615 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | MOBILE X-RAY PLUG, 2P3W, 60A 250V, CGRIP |
| Current Rating | 60 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | Non-NEMA |
| Watertight | No |
| Isolated Ground | No |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 2.8 lbs |
| Gross Weight | 2.8 lbs |