Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL25CM11
Hubbell Plugs & Receptacles
LKG PLUG,CM,20A 3PH120/208V,L21-20P,
MFG Item Number
HBL25CM11
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLUG,CM,20A 3PH120/208V,L21-20P,
Specifications
Specifications
| Manufacturer Part Number |
HBL25CM11 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG PLUG,CM,20A 3PH120/208V,L21-20P, YL |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L21-20P |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL25CM11
Hubbell Plugs & Receptacles