Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL25CM13
Hubbell Plugs & Receptacles
LKG CONN,CM,20A 3PH120/208V,L21-20P,
MFG Item Number
HBL25CM13
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG CONN,CM,20A 3PH120/208V,L21-20P,
Specifications
Specifications
| Manufacturer Part Number |
HBL25CM13 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG CONN,CM,20A 3PH120/208V,L21-20P, YL |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L21-20R |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HBL25CM13
Hubbell Plugs & Receptacles