Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL2610SR2 Hubbell Plugs & Receptacles, LKG S/SHRD RCPT, L5-30R, 2G SURF MT,
MFG Item Number
HBL2610SR2
HBL2610SR2 Hubbell Plugs & Receptacles, LKG S/SHRD RCPT, L5-30R, 2G SURF MT,
MFG Item Number
HBL2610SR2
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG S/SHRD RCPT, L5-30R, 2G SURF MT,
Specifications
Specifications
| Manufacturer Part Number |
HBL2610SR2 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG S/SHRD RCPT, L5-30R, 2G SURF MT, GY |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Connection Type |
Receptacle |
| NEMA Configuration |
L5-30R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.6 lbs |
| Gross Weight |
0.6 lbs |
HBL2610SR2
Hubbell Plugs & Receptacles