Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL2613F
Hubbell Plugs & Receptacles
CAT#HBL2613, HI TEMP MOD, GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CAT#HBL2613, HI TEMP MOD, GY
Specifications
Specifications
| Manufacturer Part Number |
HBL2613F |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
CAT#HBL2613, HI TEMP MOD, GY |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L5-30R |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
HBL2613F
Hubbell Plugs & Receptacles