Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL26522
Hubbell Plugs & Receptacles
H/LOCK FLGD INLET, 4P5W, 60A 600V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
H/LOCK FLGD INLET, 4P5W, 60A 600V
Specifications
Specifications
| Manufacturer Part Number |
HBL26522 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
H/LOCK FLGD INLET, 4P5W, 60A 600V |
| Current Rating |
60 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Body Type |
Straight |
| Connection Type |
Flanged Inlet |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Isolated Ground |
No |
| Color |
Blue |
| Approvals |
CSA, UL |
| Net Weight |
1.75 lbs |
| Gross Weight |
1.75 lbs |
HBL26522
Hubbell Plugs & Receptacles