Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL26CM21
Hubbell Plugs & Receptacles
LKG PLUG, CM, 30A 250V, L6-30P, YL
MFG Item Number
HBL26CM21
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG PLUG, CM, 30A 250V, L6-30P, YL
Specifications
Specifications
| Manufacturer Part Number |
HBL26CM21 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG PLUG, CM, 30A 250V, L6-30P, YL |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Phase |
1 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L6-30P |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL26CM21
Hubbell Plugs & Receptacles