Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL26W83 Hubbell Plugs & Receptacles, PLUG,W/TIGHT,3PY 20A 347/600V,
HBL26W83 Hubbell Plugs & Receptacles, PLUG,W/TIGHT,3PY 20A 347/600V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
PLUG,W/TIGHT,3PY 20A 347/600V,
Specifications
Specifications
| Manufacturer Part Number |
HBL26W83 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
PLUG,W/TIGHT,3PY 20A 347/600V, L23-20P,YL |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Plug |
| NEMA Configuration |
L23-20P |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.615 lbs |
| Gross Weight |
0.6 lbs |
HBL26W83
Hubbell Plugs & Receptacles