Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL2730 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG RCPT, 30A 3P 480V, L16-30R, BK |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 3 |
| Connection Type | Receptacle |
| NEMA Configuration | L16-30R |
| Watertight | No |
| Isolated Ground | No |
| Color | Black |
| Approvals | CSA, UL |
| Net Weight | 0.265 lbs |
| Gross Weight | 0.3 lbs |