Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL2745SW |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG WT S/SHRD FL-INLT, 30A3P 600V, L5-30P |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 3 |
| Connection Type | Flanged Inlet |
| NEMA Configuration | L17-30P |
| Watertight | Yes |
| Isolated Ground | No |
| Color | Gray |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |