Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL27CM13 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG CONN, CM, 30A 125/250V L14-30R |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 1 |
| Body Type | Straight |
| Connection Type | Connector |
| NEMA Configuration | L14-30R |
| Watertight | No |
| Special Properties | Corrosion Resistant |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | CSA, UL |
| Net Weight | 0.45 lbs |
| Gross Weight | 0.45 lbs |