Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL27W81
Hubbell Plugs & Receptacles
CONN,W/TIGHT,3PY 20A 120/208V,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONN,W/TIGHT,3PY 20A 120/208V,
Specifications
Specifications
| Manufacturer Part Number |
HBL27W81 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
CONN,W/TIGHT,3PY 20A 120/208V, L21-20R,YL |
| Current Rating |
20 A |
| Number of Poles |
4 |
| Number of Wires |
5 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L21-20R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, NSF, UL |
| Net Weight |
0.85 lbs |
| Gross Weight |
0.85 lbs |
HBL27W81
Hubbell Plugs & Receptacles