Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL28W76 |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | PLUG, W/TIGHT, 3P 30A 480V, L16-30P, YL |
| Current Rating | 30 A |
| Number of Poles | 3 |
| Number of Wires | 4 |
| Phase | 3 |
| Body Type | Straight |
| Connection Type | Plug |
| NEMA Configuration | L16-30P |
| Watertight | Yes |
| Isolated Ground | No |
| Color | Yellow |
| Approvals | UL;CSA;NSF |
| Net Weight | 0.77 lbs |
| Gross Weight | 1.045 lbs |