Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL29W08
Hubbell Plugs & Receptacles
WATERTIGHT CONN, NON-NEMA,30A,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
WATERTIGHT CONN, NON-NEMA,30A,
Specifications
Specifications
| Manufacturer Part Number |
HBL29W08 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
WATERTIGHT CONN, NON-NEMA,30A, 125/250V |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, NSF, UL |
| Net Weight |
0.3 lbs |
| Gross Weight |
0.3 lbs |
HBL29W08
Hubbell Plugs & Receptacles