Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL29W48 Hubbell Plugs & Receptacles, CONN, NEMA L6-30R, 30A, 250V, YL
HBL29W48 Hubbell Plugs & Receptacles, CONN, NEMA L6-30R, 30A, 250V, YL
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONN, NEMA L6-30R, 30A, 250V, YL
Specifications
Specifications
| Manufacturer Part Number |
HBL29W48 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
CONN, NEMA L6-30R, 30A, 250V, YL |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L6-30R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, NSF, UL |
| Net Weight |
1.03 lbs |
| Gross Weight |
1 lb |
HBL29W48
Hubbell Plugs & Receptacles