Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL29W76 Hubbell Plugs & Receptacles, CONN, W/TIGHT, 3P 30A 480V, L16-30R,
HBL29W76 Hubbell Plugs & Receptacles, CONN, W/TIGHT, 3P 30A 480V, L16-30R,
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
CONN, W/TIGHT, 3P 30A 480V, L16-30R,
Specifications
Specifications
| Manufacturer Part Number |
HBL29W76 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
CONN, W/TIGHT, 3P 30A 480V, L16-30R, YL |
| Current Rating |
30 A |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Phase |
3 |
| Body Type |
Straight |
| Connection Type |
Connector |
| NEMA Configuration |
L16-30R |
| Watertight |
Yes |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, NSF, UL |
| Net Weight |
1.015 lbs |
| Gross Weight |
1.789 lbs |
HBL29W76
Hubbell Plugs & Receptacles