Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL3000 Hubbell Electrical Boxes, PORT OUTLET BOX WITH 2 DPLX PLATES,
HBL3000 Hubbell Electrical Boxes, PORT OUTLET BOX WITH 2 DPLX PLATES,
This item cannot be canceled or returned
Description
PORT OUTLET BOX WITH 2 DPLX PLATES,
Specifications
Specifications
| Manufacturer Part Number |
HBL3000 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Boxes |
| Description |
PORT OUTLET BOX WITH 2 DPLX PLATES, 1in. |
| Box Type |
Portable |
| Composition |
Non-Metallic |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Comments |
Portable Outlet Box with (2) duplex plates |
| Net Weight |
1.49 lbs |
| Gross Weight |
1.9 lbs |
HBL3000
Hubbell Electrical Boxes