HBL3000C195GY

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL3000C195GY

Hubbell Raceways, HBL Series

HBL3000C195GY

Hubbell Raceways, HBL Series
RACEWAY, 19.5in. COVER, HBL3000 SER,
MFG Item Number
HBL3000C195GY
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Raceways, HBL Series
Item #
HBL3000C195GY
RACEWAY, 19.5in. COVER, HBL3000 SER,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL3000C195GY
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Description RACEWAY, 19.5in. COVER, HBL3000 SER, GY
Cover Cover Only
Length 2 '
Material Metallic
Color Gray
Nominal Height 0.3 "
Nominal Width 2.75 "
Approvals CSA, UL
Net Weight 0.55 lbs
Gross Weight 0.55 lbs