HBL3000CEIV

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
HBL3000CEIV Hubbell Raceways, HBL Series, RACEWAY, 5ft. COVER, HBL3000 SERIES,
MFG Item Number
HBL3000CEIV

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

HBL3000CEIV Hubbell Raceways, HBL Series, RACEWAY, 5ft. COVER, HBL3000 SERIES,

MFG Item Number
HBL3000CEIV
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Raceways, HBL Series
Item #
HBL3000CEIV
RACEWAY, 5ft. COVER, HBL3000 SERIES,

HBL Series Information

  • Metal Raceways
  • Ivory White Color
  • UL Listed and CSA Certified

Specifications

Specifications
Manufacturer Part Number HBL3000CEIV
Manufacturer Hubbell
Product Series HBL
Family Series Hubbell Raceways, HBL Series
Description RACEWAY, 5ft. COVER, HBL3000 SERIES, IV
Cover Cover Only
Length 5 '
Material Metallic
Color Ivory
Nominal Height 0.3 "
Nominal Width 2.75 "
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0.4 lbs