Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL3000WCGY
Hubbell Raceways, HBL Series
RACEWAY, WIRE CLIP, HBL3000 SERIES,
MFG Item Number
HBL3000WCGY
This item cannot be canceled or returned
Description
RACEWAY, WIRE CLIP, HBL3000 SERIES,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL3000WCGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, WIRE CLIP, HBL3000 SERIES, GY |
| Type |
Wire Clip |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL3000WCGY
Hubbell Raceways, HBL Series