HBL300MBL
Bryant Electric Connectors, 16 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL300MBL

Bryant Electric Connectors, 16 Series

HBL300MBL

Bryant Electric Connectors, 16 Series
SINGLEPOLE, 300A MALE PLUG, BLUE
MFG Item Number
HBL300MBL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Connectors, 16 Series
Item #
HBL300MBL
SINGLEPOLE, 300A MALE PLUG, BLUE

16 Series Information

  • Ergonomic Housing for Superior Gripping
  • Non‑Conductive Retaining Screw Locks Contacts in Place
  • Large Raised Alignment Arrow Aids in the Mating of Devices
Cam‑Type Devices have been designed with ease of assembly and disassembly in mind, no special tools are required. A high strength non‑conductive retaining screw is all that is needed to securely lock the contacts to the insulated sleeve.

Specifications

Specifications
Manufacturer Part Number HBL300MBL
Manufacturer Bryant Electric
Product Series 16
Family Series Bryant Electric Connectors, 16 Series
Description Hubbell Wiring Device Kellems, Heavy Duty Products, Single Pole Devices,Industrial Grade, Male, Plug, 300A 250V DC/600V AC, Single Conductor,Double Set Screws, Blue
Connection Type Plug
Connection Description Male
Current Rating 300 A
Voltage 600 VAC
Cable Size #4-2/0
Insulation Material Thermoplastic Elastomer (TPE)
NEMA Rating NEMA 3R
Approvals cUL, UL
Net Weight 0.85 lbs
Gross Weight 0.85 lbs