Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL3010CGY
Hubbell Raceways, HBL Series
RACEWAY, ENTR FTG, HBL3000 SER, GY
MFG Item Number
HBL3010CGY
This item cannot be canceled or returned
Description
RACEWAY, ENTR FTG, HBL3000 SER, GY
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL3010CGY |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, ENTR FTG, HBL3000 SER, GY |
| Type |
Entrance End Fitting |
| Material |
Metallic |
| Color |
Gray |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.25 lbs |
HBL3010CGY
Hubbell Raceways, HBL Series