Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Raceways, HBL Series
HBL3011EIV
Hubbell Raceways, HBL Series
RACEWAY, 90 FLAT ELBOW, HBL3000 SER,
MFG Item Number
HBL3011EIV
This item cannot be canceled or returned
Description
RACEWAY, 90 FLAT ELBOW, HBL3000 SER,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL3011EIV |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Raceways, HBL Series |
| Description |
RACEWAY, 90 FLAT ELBOW, HBL3000 SER, IV |
| Type |
90 ° Flat Elbow |
| Material |
Metallic |
| Color |
Ivory |
| Net Weight |
1.7 lbs |
| Gross Weight |
1.7 lbs |
HBL3011EIV
Hubbell Raceways, HBL Series