Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL303INT |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | REPLACEMENT INTERIOR, 30A 125V |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Connection Type | Flanged Inlet |
| NEMA Configuration | L5-30R |
| Watertight | No |
| Isolated Ground | No |
| Color | White |
| Approvals | CSA, UL |
| Net Weight | 0.4 lbs |
| Gross Weight | 0.4 lbs |