Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
HBL3052 Hubbell Electrical Box Covers, COVERPLATE, POB, SING, 1.39in. OPENING
HBL3052 Hubbell Electrical Box Covers, COVERPLATE, POB, SING, 1.39in. OPENING
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
COVERPLATE, POB, SING, 1.39in. OPENING
Specifications
Specifications
| Manufacturer Part Number |
HBL3052 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
COVERPLATE, POB, SING, 1.39in. OPENING |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Receptacle |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.05 lbs |
| Gross Weight |
0.05 lbs |
HBL3052
Hubbell Electrical Box Covers