Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Electrical Box Covers
HBL3056
Hubbell Electrical Box Covers
COVERPLATE, POB, DUPLEX, W/FLIP LIDS
This item cannot be canceled or returned
Description
Electrical Box Covers, Series
COVERPLATE, POB, DUPLEX, W/FLIP LIDS
Specifications
Specifications
| Manufacturer Part Number |
HBL3056 |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Electrical Box Covers |
| Description |
COVERPLATE, POB, DUPLEX, W/FLIP LIDS |
| Composition |
Non-Metallic |
| Material |
Thermoplastic |
| Number of Gangs |
1 |
| Cover Type |
Duplex Face Plate |
| Cover Design |
Flat |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.15 lbs |
HBL3056
Hubbell Electrical Box Covers