HBL3100RS2W
Hubbell Plugs & Receptacles, Insulgrip Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

HBL3100RS2W Hubbell Plugs & Receptacles, Insulgrip Series, PS, INS, RECP, 2P3W, 100A 600V, S2

MFG Item Number
HBL3100RS2W

HBL3100RS2W Hubbell Plugs & Receptacles, Insulgrip Series, PS, INS, RECP, 2P3W, 100A 600V, S2

MFG Item Number
HBL3100RS2W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Insulgrip Series
Item #
HBL3100RS2W
PS, INS, RECP, 2P3W, 100A 600V, S2

Insulgrip Series Information

  • Listed UL Type 4X which provides a watertight, dust‑tight seal for harsh environments
  • Thermoplastic housing provides excellent insulating, impact, corrosion, and UV‑resistant properties; protecting users and internal components
  • Patented beryllium copper spring‑pin design of the contacts maintains high unit pressure on mating sleeves, ensuring reliable electrical contact while minimizing heat rise
  • Interchangeable with other manufacturers of UL1686 C1 devices
  • Powerful mechanical cord grip incorporates two molded‑in teeth to securely grip the outer cable jacket, and internal conductors to prevent slippage and strain on terminations
  • Captive barrel nuts ease assembly and allow higher tightening torque for maximum cord retention
  • Tapered bore entrance creates high compression forces on sealing gland, providing watertight seal around cord
  • Interlocking box terminals ensure that terminal scrws remain secure and cannot loosen; floating box is designed to obtain high‑torque values without damaging stranded conductors
  • Catalog number and rating visible while in use; markings are color‑coded, differentiating Style I and Style II devices

Specifications

Specifications
Manufacturer Part Number HBL3100RS2W
Manufacturer Hubbell
Product Series Insulgrip
Family Series Hubbell Plugs & Receptacles, Insulgrip Series
Description PS, INS, RECP, 2P3W, 100A 600V, S2
Connection Type Receptacle
Connection Description Water Resistant
Current Rating 100 A
Voltage 600 V
Number of Poles 2
Number of Wires 3
Lockout-Tagout No
Auxiliary Contact None
Built-In Strain Relief Yes
Wire Size Range 4 AWG, 3 AWG, 2 AWG
Material Non-Metallic
Operating Temperature -40-167 °F
Terminal Type Screw
Color Code Black, Gray
NEMA Rating NEMA 3, NEMA 4, NEMA 4X
Approvals CSA, UL
Net Weight 3.1 lbs
Gross Weight 3.1 lbs