Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Plugs & Receptacles
HBL328DCC
Hubbell Plugs & Receptacles
LKG MARINE CONN, 24-32 VDC
MFG Item Number
HBL328DCC
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
LKG MARINE CONN, 24-32 VDC
Specifications
Specifications
| Manufacturer Part Number |
HBL328DCC |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
LKG MARINE CONN, 24-32 VDC |
| Current Rating |
30 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Connector |
| NEMA Configuration |
Non-NEMA |
| Watertight |
No |
| Special Properties |
Corrosion Resistant |
| Isolated Ground |
No |
| Color |
Yellow |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.365 lbs |
HBL328DCC
Hubbell Plugs & Receptacles