Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HBL328DCRW |
|---|---|
| Manufacturer | Hubbell |
| Family Series | Hubbell Plugs & Receptacles |
| Description | LKG MARINE RCPT, 28VDC, WHITE, ENL HOLE |
| Current Rating | 30 A |
| Number of Poles | 2 |
| Number of Wires | 3 |
| Voltage | 28 VDC |
| Phase | 1 |
| Connection Type | Receptacle |
| NEMA Configuration | Non NEMA |
| Special Properties | Corrosion Resistant |
| Color | Yellow |
| Approvals | UL |
| Net Weight | 0.35 lbs |
| Gross Weight | 0.35 lbs |