Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Hubbell Disconnect Switches, HBL Series
HBL330MI7W
Hubbell Disconnect Switches, HBL Series
PS, IEC, MECHINT, 2P3W, 30A 480V,
MFG Item Number
HBL330MI7W
This item cannot be canceled or returned
Description
Disconnect Switches, HBL Series
PS, IEC, MECHINT, 2P3W, 30A 480V,
- Metal Raceways
- Ivory White Color
- UL Listed and CSA Certified
Specifications
Specifications
| Manufacturer Part Number |
HBL330MI7W |
| Manufacturer |
Hubbell |
| Product Series |
HBL |
| Family Series |
Hubbell Disconnect Switches, HBL Series |
| Description |
PS, IEC, MECHINT, 2P3W, 30A 480V, W/T |
| Poles |
2 |
| Current Rating |
30 A |
| AC Voltage |
480 VAC |
| Operator Type |
Pistol - Red |
| Mounting |
Wall Mount |
| NEMA Rating |
NEMA 12, NEMA 4X |
| Net Weight |
6.15 lbs |
| Gross Weight |
6.15 lbs |
HBL330MI7W
Hubbell Disconnect Switches, HBL Series